This item is Discontinued.

Coverking Seat Covers in Ballistic for 19911995 Acura Legend, CSC1E4AC7026 CSC1E4AC7026

Seat Covers in Ballistic for 19911995 Acura Legend, CSC1E4AC7026 (Discontinued)

  • Mfr # CSC1E4AC7026
  • Zoro # G4767941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E4AC7026
Zoro #
G4767941
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Charcoal
Seat Position
Front
For Use With
For 1991 To 1995 Acura Legend
Family Code
AC7026

Description

Seat Covers in Ballistic for 1991-1995 Acura Legend - (F), COUPE, 50/50 bukt, w/pwr driver & pass seat, W/O PASS SIDE OUTER SEATBACK RELEASE LEVER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.