
Seat Covers in Ballistic for 19911995 Acura Legend, CSC1E5AC7030 (Discontinued)
- Mfr # CSC1E5AC7030
- Zoro # G4779939
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC1E5AC7030
Zoro #
G4779939
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Cashmere
Seat Position
Front
For Use With
For 1991 To 1995 Acura Legend
Family Code
AC7030
Description
Seat Covers in Ballistic for 1991-1995 Acura Legend - (F), 50/50 bucket w/removable headrest, w/driver lumbar, w/power driver & passenger seat, SEDAN ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.