This item is Discontinued.

Coverking Seat Covers in Ballistic for 19911995 Volvo 940 Wagon, CSCMC2VO7010 CSCMC2VO7010

Seat Covers in Ballistic for 19911995 Volvo 940 Wagon, CSCMC2VO7010 (Discontinued)

  • Mfr # CSCMC2VO7010
  • Zoro # G5779721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC2VO7010
Zoro #
G5779721
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Front
For Use With
For 1991 To 1995 Volvo 940 Wagon
Family Code
VO7010

Description

Seat Covers in Ballistic for 1991-1995 Volvo 940 Wagon - (F), 50/50 Bukt,ONLY for models with headrests that are upholstered on the front & hard ribs on back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.