This item is Discontinued.

Coverking Seat Covers in Ballistic for 19921995 Toyota Paseo, CSCATC02TT7038 CSCATC02TT7038

Seat Covers in Ballistic for 19921995 Toyota Paseo, CSCATC02TT7038 (Discontinued)

  • Mfr # CSCATC02TT7038
  • Zoro # G5659242
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02TT7038
Zoro #
G5659242
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS FG (FOLIAGE/GREEN) Solid
For Use With
For 1992 To 1995 Toyota Paseo
Family Code
TT7038

Description

Seat Covers in Ballistic for 1992-1995 Toyota Paseo - (F), 50/50 Bucket w/integrated headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.