This item is Discontinued.

Coverking Seat Covers in Ballistic for 19921997 Volvo 960 Wagon, CSCMC4VO7021 CSCMC4VO7021

Seat Covers in Ballistic for 19921997 Volvo 960 Wagon, CSCMC4VO7021 (Discontinued)

  • Mfr # CSCMC4VO7021
  • Zoro # G5923809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC4VO7021
Zoro #
G5923809
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Middle
For Use With
For 1992 To 1997 Volvo 960 Wagon
Family Code
VO7021

Description

Seat Covers in Ballistic for 1992-1997 Volvo 960 Wagon - (M), Second Row, 60/40 bench w/adjustable, non-removable headrest, w/built-in child seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.