This item is Discontinued.

Coverking Seat Covers in Ballistic for 19931997 Suzuki Carry, CSCATC02SZ7056 CSCATC02SZ7056

Seat Covers in Ballistic for 19931997 Suzuki Carry, CSCATC02SZ7056 (Discontinued)

  • Mfr # CSCATC02SZ7056
  • Zoro # G5659708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02SZ7056
Zoro #
G5659708
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 1993 To 1997 Suzuki Carry
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
SZ7056

Description

Seat Covers in Ballistic for 1993-1997 Suzuki Carry - (F), 50/50 lowback bucket, w/o headrest, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.