This item is Discontinued.

Coverking Seat Covers in Ballistic for 19941998 Ford Mustang, CSCMC3FD7712 CSCMC3FD7712

Seat Covers in Ballistic for 19941998 Ford Mustang, CSCMC3FD7712 (Discontinued)

  • Mfr # CSCMC3FD7712
  • Zoro # G5935252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC3FD7712
Zoro #
G5935252
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Arid
Seat Position
Rear
For Use With
For 1994 To 1998 Ford Mustang
Family Code
FD7712

Description

Seat Covers in Ballistic for 1994-1998 Ford Mustang - (R), BASE V6 CONVERTIBLE, Bench, solid back & bottom, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.