This item is Discontinued.

Coverking Seat Covers in Ballistic for 19951997 GMC Jimmy  R, CSCATC04GM7296 CSCATC04GM7296

Seat Covers in Ballistic for 19951997 GMC Jimmy R, CSCATC04GM7296 (Discontinued)

  • Mfr # CSCATC04GM7296
  • Zoro # G5621144
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04GM7296
Zoro #
G5621144
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 1995 To 1997 GMC Jimmy
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
GM7296

Description

Seat Covers in Ballistic for 1995-1997 GMC Jimmy - (R), 60/40 Split Bench, 4-door model ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.