This item is Discontinued.

Coverking Seat Covers in Ballistic for 19951997 Volvo 850  F, CSCMC4VO7148 CSCMC4VO7148

Seat Covers in Ballistic for 19951997 Volvo 850 F, CSCMC4VO7148 (Discontinued)

  • Mfr # CSCMC4VO7148
  • Zoro # G5934561
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC4VO7148
Zoro #
G5934561
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Front
For Use With
For 1995 To 1997 Volvo 850
Family Code
VO7148

Description

Seat Covers in Ballistic for 1995-1997 Volvo 850 - (F), 50/50 bucket, w/manual driver seat, w/manual passenger seat, w/side airbag, NOT FOR R MODELS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.