This item is Discontinued.

Coverking Seat Covers in Ballistic for 19951998 Lincoln, CSCMC1LN7030 CSCMC1LN7030

Seat Covers in Ballistic for 19951998 Lincoln, CSCMC1LN7030 (Discontinued)

  • Mfr # CSCMC1LN7030
  • Zoro # G5788270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC1LN7030
Zoro #
G5788270
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Front
For Use With
For 1995 To 1998 Lincoln Continental
Family Code
LN7030

Description

Seat Covers in Ballistic for 1995-1998 Lincoln Continental - (F), 50/50 bucket, w/adjustable headrest, for models with a console-mounted transmission shifter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.