This item is Discontinued.

Coverking Seat Covers in Ballistic for 19951999 Chevrolet, CSC1E5CH7895 CSC1E5CH7895

Seat Covers in Ballistic for 19951999 Chevrolet, CSC1E5CH7895 (Discontinued)

  • Mfr # CSC1E5CH7895
  • Zoro # G4840041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E5CH7895
Zoro #
G4840041
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Cashmere
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Suburban
Family Code
CH7895

Description

Seat Covers in Ballistic for 1995-1999 Chevrolet Suburban - (F), 60/40 w/remov hdrst, w/solid armst, w/lever on pass bottom, w/lmbar, w/manual seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.