This item is Discontinued.

Coverking Seat Covers in Ballistic for 19961999 Nissan Altima, CSCMC4NS9938 CSCMC4NS9938

Seat Covers in Ballistic for 19961999 Nissan Altima, CSCMC4NS9938 (Discontinued)

  • Mfr # CSCMC4NS9938
  • Zoro # G5900009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC4NS9938
Zoro #
G5900009
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Front
For Use With
For 1996 To 1999 Nissan Altima
Family Code
NS9938

Description

Seat Covers in Ballistic for 1996-1999 Nissan Altima - (F), 50/50 bucket, w/removable headrest, w/power driver & manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.