
Seat Covers in Ballistic for 19962005 GMC Safari, CSCATC02GM9681 (Discontinued)
- Mfr # CSCATC02GM9681
- Zoro # G5686159
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCATC02GM9681
Zoro #
G5686159
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Seat Position
Front
For Use With
For 1996 To 2005 GMC Safari Extended Length Minivan
Family Code
GM9681
Description
Seat Covers in Ballistic for 1996-2005 GMC Safari Extended Length Minivan - (F), 50/50 Bucket, W/Builtin Headrest, W/2 armrests per seat, W/Lumbar Knob for Driver & Pass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.