This item is Discontinued.

Coverking Seat Covers in Ballistic for 19971999 Dodge Dakota, CSCMC2DG9657 CSCMC2DG9657

Seat Covers in Ballistic for 19971999 Dodge Dakota, CSCMC2DG9657 (Discontinued)

  • Mfr # CSCMC2DG9657
  • Zoro # G5729148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC2DG9657
Zoro #
G5729148
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Front
For Use With
For 1997 To 1999 Dodge Dakota
Family Code
DG9657

Description

Seat Covers in Ballistic for 1997-1999 Dodge Dakota - (F), 40/20/40, w/opening storage console, w/cupholder on 20 bottom, w/o lumbar lever cut-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.