This item is Discontinued.

Coverking Seat Covers in Ballistic for 19972001 Jeep Cherokee, CSCATC04JP9459 CSCATC04JP9459

Seat Covers in Ballistic for 19972001 Jeep Cherokee, CSCATC04JP9459 (Discontinued)

  • Mfr # CSCATC04JP9459
  • Zoro # G5671151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04JP9459
Zoro #
G5671151
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Front
For Use With
For 1997 To 2001 Jeep Cherokee
Family Code
JP9459

Description

Seat Covers in Ballistic for 1997-2001 Jeep Cherokee - (F), 50/50 Bucket, W/Builtin Headrest, 2-DOOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.