This item is Discontinued.

Coverking Seat Covers in Ballistic for 19981998 Volkswagen Beetle, CSCMC3VW7023 CSCMC3VW7023

Seat Covers in Ballistic for 19981998 Volkswagen Beetle, CSCMC3VW7023 (Discontinued)

  • Mfr # CSCMC3VW7023
  • Zoro # G5921803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC3VW7023
Zoro #
G5921803
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Arid
Seat Position
Front
For Use With
For 1998 To 1998 Volkswagen Beetle
Family Code
VW7023

Description

Seat Covers in Ballistic for 1998-1998 Volkswagen Beetle - (F), TDI model ONLY, 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.