This item is Discontinued.

Coverking Seat Covers in Ballistic for 19981999 Isuzu Amigo, CSCMC2IS7040 CSCMC2IS7040

Seat Covers in Ballistic for 19981999 Isuzu Amigo, CSCMC2IS7040 (Discontinued)

  • Mfr # CSCMC2IS7040
  • Zoro # G5727684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC2IS7040
Zoro #
G5727684
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Front
For Use With
For 1998 To 1999 Isuzu Amigo
Family Code
IS7040

Description

Seat Covers in Ballistic for 1998-1999 Isuzu Amigo - (F), 50/50 bucket w/removable headrest, w/o power seat, w/o lumbar support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.