This item is Discontinued.

Coverking Seat Covers in Ballistic for 19981999 Volvo C70  R, CSC1E4VO7235 CSC1E4VO7235

Seat Covers in Ballistic for 19981999 Volvo C70 R, CSC1E4VO7235 (Discontinued)

  • Mfr # CSC1E4VO7235
  • Zoro # G4845282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E4VO7235
Zoro #
G4845282
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Charcoal
Seat Position
Rear
For Use With
For 1998 To 1999 Volvo C70
Family Code
VO7235

Description

Seat Covers in Ballistic for 1998-1999 Volvo C70 - (R), COUPE, bench, w/armrest..REMOVE BOTTOM TO INSTALL (push bottom backwards, then pull up)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.