This item is Discontinued.

Coverking Seat Covers in Ballistic for 19982010 Mazda BSeries, CSCMC4MA7024 CSCMC4MA7024

Seat Covers in Ballistic for 19982010 Mazda BSeries, CSCMC4MA7024 (Discontinued)

  • Mfr # CSCMC4MA7024
  • Zoro # G5843701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC4MA7024
Zoro #
G5843701
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Rear
For Use With
For 1998 To 2010 Mazda B-Series Truck
Family Code
MA7024

Description

Seat Covers in Ballistic for 1998-2010 Mazda B-Series Truck - (R), 50/50 Jump Seats, 4-Door Extended Cab ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.