This item is Discontinued.

Coverking Seat Covers in Ballistic for 19991999 Volkswagen Golf , CSCMC2VW7256 CSCMC2VW7256

Seat Covers in Ballistic for 19991999 Volkswagen Golf , CSCMC2VW7256 (Discontinued)

  • Mfr # CSCMC2VW7256
  • Zoro # G5832081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC2VW7256
Zoro #
G5832081
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Front
For Use With
For 1999 To 1999 Volkswagen Golf / GTI / Golf R
Family Code
VW7256

Description

Seat Covers in Ballistic for 1999-1999 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI GLS, 50/50 bukt sport seat, w/rmvbl hdrst, w/side airbag, w/o lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.