This item is Discontinued.

Coverking Seat Covers in Ballistic for 19991999 Volkswagen Jetta, CSCMC4VW7116 CSCMC4VW7116

Seat Covers in Ballistic for 19991999 Volkswagen Jetta, CSCMC4VW7116 (Discontinued)

  • Mfr # CSCMC4VW7116
  • Zoro # G5964302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC4VW7116
Zoro #
G5964302
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Rear
For Use With
For 1999 To 1999 Volkswagen Jetta / GLI
Family Code
VW7116

Description

Seat Covers in Ballistic for 1999-1999 Volkswagen Jetta / GLI - (R), 3rd Gen, Solid and Fold Down Backrest, Solid Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.