This item is Discontinued.

Coverking Seat Covers in Ballistic for 20002005 GMC Yukon XL, CSCATC01GM7125 CSCATC01GM7125

Seat Covers in Ballistic for 20002005 GMC Yukon XL, CSCATC01GM7125 (Discontinued)

  • Mfr # CSCATC01GM7125
  • Zoro # G5600582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC01GM7125
Zoro #
G5600582
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS AU (ARID/URBAN) Solid
Seat Position
Rear
For Use With
For 2000 To 2005 GMC Yukon XL
Family Code
GM7125

Description

Seat Covers in Ballistic for 2000-2005 GMC Yukon XL - (R), Solid Bench w/built-in shoulder belt, w/Removable headrest, Third Row

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.