This item is Discontinued.

Coverking Seat Covers in Ballistic for 20002005 Mitsubishi, CSCMC3MB7099 CSCMC3MB7099

Seat Covers in Ballistic for 20002005 Mitsubishi, CSCMC3MB7099 (Discontinued)

  • Mfr # CSCMC3MB7099
  • Zoro # G5856423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC3MB7099
Zoro #
G5856423
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Arid
Seat Position
Front
For Use With
For 2000 To 2005 Mitsubishi Eclipse
Family Code
MB7099

Description

Seat Covers in Ballistic for 2000-2005 Mitsubishi Eclipse - (F), Coupe, 50/50 bucket, w/dr lumbar, w/o pass lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.