This item is Discontinued.

Coverking Seat Covers in Ballistic for 20002006 Nissan Sentra, CSCATC04NS7021 CSCATC04NS7021

Seat Covers in Ballistic for 20002006 Nissan Sentra, CSCATC04NS7021 (Discontinued)

  • Mfr # CSCATC04NS7021
  • Zoro # G5711051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCATC04NS7021
Zoro #
G5711051
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Front
For Use With
For 2000 To 2006 Nissan Sentra
Family Code
NS7021

Description

Seat Covers in Ballistic for 2000-2006 Nissan Sentra - (F), 50/50 Buckets w/Removable headrest, W/O Turning Knobs on side of seat, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.