This item is Discontinued.

Coverking Seat Covers in Ballistic for 20022003 Mazda Protege5, CSC1E4MA7104 CSC1E4MA7104

Seat Covers in Ballistic for 20022003 Mazda Protege5, CSC1E4MA7104 (Discontinued)

  • Mfr # CSC1E4MA7104
  • Zoro # G4780340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E4MA7104
Zoro #
G4780340
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Charcoal
Seat Position
Front
For Use With
For 2002 To 2003 Mazda Protege5
Family Code
MA7104

Description

Seat Covers in Ballistic for 2002-2003 Mazda Protege5 - (F), 50/50 bucket w/removable headrest, w/o side airbag, w/2 turning knobs on driver seat bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.