This item is Discontinued.

Coverking Seat Covers in Ballistic for 20022004 Acura RSX  F, CSCMC3AC9546 CSCMC3AC9546

Seat Covers in Ballistic for 20022004 Acura RSX F, CSCMC3AC9546 (Discontinued)

  • Mfr # CSCMC3AC9546
  • Zoro # G5736750
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC3AC9546
Zoro #
G5736750
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
Family Code
AC9546

Description

Seat Covers in Ballistic for 2002-2004 Acura RSX - (F), 50/50 bucket, w/Builtin Headrest, w/o Lumbar, w/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.