This item is Discontinued.

Coverking Seat Covers in Ballistic for 20022004 Nissan Altima, CSCATC04NS7110 CSCATC04NS7110

Seat Covers in Ballistic for 20022004 Nissan Altima, CSCATC04NS7110 (Discontinued)

  • Mfr # CSCATC04NS7110
  • Zoro # G5693131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04NS7110
Zoro #
G5693131
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS LE-X (LAW ENCEMENT) Solid
For Use With
For 2002 To 2004 Nissan Altima
Family Code
NS7110

Description

Seat Covers in Ballistic for 2002-2004 Nissan Altima - (F), 50/50 Bucket,W/Removable Headrest, for seats w/o side airbag & with power driver controls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.