This item is Discontinued.

Coverking Seat Covers in Ballistic for 20022006 MINI Cooper, CSCMC2MN7008 CSCMC2MN7008

Seat Covers in Ballistic for 20022006 MINI Cooper, CSCMC2MN7008 (Discontinued)

  • Mfr # CSCMC2MN7008
  • Zoro # G5781444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC2MN7008
Zoro #
G5781444
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Front
For Use With
For 2002 To 2006 MINI Cooper
Family Code
MN7008

Description

Seat Covers in Ballistic for 2002-2006 MINI Cooper - (F), R50, BASE MODEL, 50/50 sport seat, w/removable headrest, w/o lumbar knobs, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.