This item is Discontinued.

Coverking Seat Covers in Ballistic for 20022006 Nissan Sentra, CSCATC02NS7076 CSCATC02NS7076

Seat Covers in Ballistic for 20022006 Nissan Sentra, CSCATC02NS7076 (Discontinued)

  • Mfr # CSCATC02NS7076
  • Zoro # G5695274
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02NS7076
Zoro #
G5695274
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS FG (FOLIAGE/GREEN) Solid
For Use With
For 2002 To 2006 Nissan Sentra
Family Code
NS7076

Description

Seat Covers in Ballistic for 2002-2006 Nissan Sentra - (F), SPEC V ONLY,50/50 bucket w/rmvbl hdrst,w/side airbag, w/dr. lumbar, w/2 dr. turning knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.