This item is Discontinued.

Coverking Seat Covers in Ballistic for 20032003 Volkswagen Beetle, CSCMC4VW9352 CSCMC4VW9352

Seat Covers in Ballistic for 20032003 Volkswagen Beetle, CSCMC4VW9352 (Discontinued)

  • Mfr # CSCMC4VW9352
  • Zoro # G5840789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC4VW9352
Zoro #
G5840789
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Front
For Use With
For 2003 To 2003 Volkswagen Beetle
Family Code
VW9352

Description

Seat Covers in Ballistic for 2003-2003 Volkswagen Beetle - (F), GL 1.8T model, 50/50 bkt sport st, w/o lumbar knob, w/remov hdrst, w/button outer side of hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.