This item is Discontinued.

Coverking Seat Covers in Ballistic for 20032004 Toyota Matrix, CSCMC2TT7353 CSCMC2TT7353

Seat Covers in Ballistic for 20032004 Toyota Matrix, CSCMC2TT7353 (Discontinued)

  • Mfr # CSCMC2TT7353
  • Zoro # G5801272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC2TT7353
Zoro #
G5801272
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Rear
For Use With
For 2003 To 2004 Toyota Matrix
Family Code
TT7353

Description

Seat Covers in Ballistic for 2003-2004 Toyota Matrix - (R), XRS MODEL, 60/40 Split Rear Bench w/removable headrest ..(special sew inst for prod)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.