This item is Discontinued.

Coverking Seat Covers in Ballistic for 20032006 Chevrolet, CSCATC04CH7800 CSCATC04CH7800

Seat Covers in Ballistic for 20032006 Chevrolet, CSCATC04CH7800 (Discontinued)

  • Mfr # CSCATC04CH7800
  • Zoro # G5662453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04CH7800
Zoro #
G5662453
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Front
For Use With
For 2003 To 2006 Chevrolet Avalanche
Family Code
CH7800

Description

Seat Covers in Ballistic for 2003-2006 Chevrolet Avalanche - (F), 50/50 Bucket, W/Armrst, W/Builtin Shldr Belt, w/full size plastic pwr Dr and Pass, w/o Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.