Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Coverking Seat Covers in Ballistic for 20032006 Ford Expedition, CSCMC4FD7170 CSCMC4FD7170

Seat Covers in Ballistic for 20032006 Ford Expedition, CSCMC4FD7170 (Discontinued)

  • Mfr # CSCMC4FD7170
  • Zoro # G5899254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC4FD7170
Zoro #
G5899254
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Rear
For Use With
For 2003 To 2006 Ford Expedition
Family Code
FD7170

Description

Seat Covers in Ballistic for 2003-2006 Ford Expedition - (R), 60/40 Split, With Removable Headrest, No Armrest, No Console, Third Row, Manual Folding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.