This item is Discontinued.

Coverking Seat Covers in Ballistic for 20032006 Jeep Wrangler, CSCMC2JP7003 CSCMC2JP7003

Seat Covers in Ballistic for 20032006 Jeep Wrangler, CSCMC2JP7003 (Discontinued)

  • Mfr # CSCMC2JP7003
  • Zoro # G5721761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC2JP7003
Zoro #
G5721761
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Front
For Use With
For 2003 To 2006 Jeep Wrangler
Family Code
JP7003

Description

Seat Covers in Ballistic for 2003-2006 Jeep Wrangler - (F), 50/50 Bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.