This item is Discontinued.

Coverking Seat Covers in Ballistic for 20032006 Saab 9 3  F, CSCMC1SB9330 CSCMC1SB9330

Seat Covers in Ballistic for 20032006 Saab 9 3 F, CSCMC1SB9330 (Discontinued)

  • Mfr # CSCMC1SB9330
  • Zoro # G5816742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC1SB9330
Zoro #
G5816742
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Front
For Use With
For 2003 To 2006 Saab 9 3
Family Code
SB9330

Description

Seat Covers in Ballistic for 2003-2006 Saab 9 3 - (F), SEDAN ONLY, 50/50 bucket, w/power driver & passenger seat, w/side airbag, Not for Sport Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.