Seat Covers in Ballistic for 20042004 Kia Spectra, CSCATC04KI7065

  • Mfr # CSCATC04KI7065

  • Zoro # G5688170


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2004 Kia Spectra
Family Code
KI7065
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04KI7065
Zoro #
G5688170
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS LE-X (LAW ENCEMENT) Solid
For Use With
For 2004 To 2004 Kia Spectra
Family Code
KI7065

Description

Seat Covers in Ballistic for 2004-2004 Kia Spectra - (R),SEDAN, 60/40 with removable headrest, REQ PROFESSIONAL INSTALLATION, ONLY FOR 2004.5 NEW SPECTRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.