Seat Covers in Ballistic for 20042006 Chevrolet ChevyC2, CSC1E2CH7954

  • Mfr # CSC1E2CH7954

  • Zoro # G7148781


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Chevrolet ChevyC2
Family Code
CH7954
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E2CH7954
Zoro #
G7148781
UPC #
-
Country of Origin
United States

Details

Style
Ballistic
Seat Position
Front
Color
Light Gray
For Use With
For 2004 To 2006 Chevrolet ChevyC2
Family Code
CH7954

Description

Seat Covers in Ballistic for 2004-2006 Chevrolet ChevyC2 - (F), SEDAN, 50/50 bucket, w/adjustable headrest, MEXICAN-MARKET ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.