Shop COVERKING

Seat Covers in Ballistic for 20052007 Dodge Dakota, CSC1E5DG7177

  • Mfr # CSC1E5DG7177

  • Zoro # G4858250


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7177
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E5DG7177
Zoro #
G4858250
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
Cashmere
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7177

Description

Seat Covers in Ballistic for 2005-2007 Dodge Dakota - (R), 60/40 split back & bottom, w/see-through non-adj headrest, BACKREST NEEDS REMOVED FOR INSTALL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.