Shop COVERKING

Seat Covers in Ballistic for 20062007 Mitsubishi Raider, CSCMC3MB7084

  • Mfr # CSCMC3MB7084

  • Zoro # G5858779


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2006 To 2007 Mitsubishi Raider
Family Code
MB7084
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC3MB7084
Zoro #
G5858779
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
Color
Ballistic Multi-cam Arid
For Use With
For 2006 To 2007 Mitsubishi Raider
Family Code
MB7084

Description

Seat Covers in Ballistic for 2006-2007 Mitsubishi Raider - (R), DOUBLE CAB, 60/40 split bench ..(special sewing instruction req for production)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.