Seat Covers in Ballistic for 20062008 Hyundai Accent, CSC1E2HI7089

  • Mfr # CSC1E2HI7089

  • Zoro # G4729310


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2008 Hyundai Accent
Family Code
HI7089
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E2HI7089
Zoro #
G4729310
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2008 Hyundai Accent
Color
Light Gray
Family Code
HI7089

Description

Seat Covers in Ballistic for 2006-2008 Hyundai Accent - (R), SDN, 60/40 split, w/3 remov hdrst, w/armrest..SEAT BOTTOM NEEDS REMOV W/SOCKET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.