Shop COVERKING

Seat Covers in Ballistic for 20062009 Volkswagen Rabbit, CSC1E4VW7239

  • Mfr # CSC1E4VW7239

  • Zoro # G4858372


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2009 Volkswagen Rabbit / Rabbit GTI
Family Code
VW7239
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E4VW7239
Zoro #
G4858372
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2009 Volkswagen Rabbit / Rabbit GTI
Color
Charcoal
Family Code
VW7239

Description

Seat Covers in Ballistic for 2006-2009 Volkswagen Rabbit / Rabbit GTI - (F), 4-DOOR, 50/50 bkt, w/dr & pass lumbar, w/o fold pass seat, w/side airbag, NOT FOR GTI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.