Seat Covers in Ballistic for 20082009 Dodge Dakota, CSCATC01DG7544

  • Mfr # CSCATC01DG7544

  • Zoro # G5614558


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Family Code
DG7544
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC01DG7544
Zoro #
G5614558
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Color
A-TACS AU (ARID/URBAN) Solid
Family Code
DG7544

Description

Seat Covers in Ballistic for 2008-2009 Dodge Dakota - (F), EXT CAB, 50/50 bucket w/remov headrest, w/o driver lumbar, w/manual dr & pass, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.