Shop COVERKING

Seat Covers in Ballistic for 20082009 Hummer H2 suT, CSCATC02HM7055

  • Mfr # CSCATC02HM7055

  • Zoro # G5623868


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2008 To 2009 Hummer H2 suT (sport utility TRUCK)
Family Code
HM7055
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02HM7055
Zoro #
G5623868
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2008 To 2009 Hummer H2 suT (sport utility TRUCK)
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
HM7055

Description

Seat Covers in Ballistic for 2008-2009 Hummer H2 suT (sport utility TRUCK) - (R), 60/40, w/remov hdrsts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.