Shop COVERKING

Seat Covers in Ballistic for 20132017 Nissan Leaf, CSCMC2NS9941

  • Mfr # CSCMC2NS9941

  • Zoro # G5765064


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2017 Nissan Leaf
Family Code
NS9941
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC2NS9941
Zoro #
G5765064
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2017 Nissan Leaf
Color
Camo Multi-Cam Classic Black
Family Code
NS9941

Description

Seat Covers in Ballistic for 2013-2017 Nissan Leaf - (F), 50/50 bkt, w/rmv hdrst, w/side aribag, w/man dr & pass, w/pass bkrst st crtl opening (inside)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.