Shop COVERKING

Seat Covers in Ballistic for 20132019 Porsche Boxster, CSCMC3PR9341

  • Mfr # CSCMC3PR9341

  • Zoro # G5921508


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2013 To 2019 Porsche Boxster
Family Code
PR9341
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC3PR9341
Zoro #
G5921508
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2013 To 2019 Porsche Boxster
Color
Ballistic Multi-cam Arid
Family Code
PR9341

Description

Seat Covers in Ballistic for 2013-2019 Porsche Boxster - (F), 50/50 highback, w/power dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.