
Seat Covers in Ballistic for 20162016 Scion iM R, CSCATC02SN9241
Mfr # CSCATC02SN9241
Zoro # G5640710
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2016 To 2016 Scion iM
Family Code
SN9241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCATC02SN9241
Zoro #
G5640710
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2016 To 2016 Scion iM
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
SN9241
Description
Seat Covers in Ballistic for 2016-2016 Scion iM - (R), 40/60 Split Bench, Solid Bottom, w/3 remov headrests, w/built-in 60 armrest, 60 on pass side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.