Shop COVERKING

Seat Covers in Ballistic for 20172020 Honda Clarity, CSCMC2HD9873

  • Mfr # CSCMC2HD9873

  • Zoro # G5789293


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2020 Honda Clarity
Family Code
HD9873
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC2HD9873
Zoro #
G5789293
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2020 Honda Clarity
Color
Camo Multi-Cam Classic Black
Family Code
HD9873

Description

Seat Covers in Ballistic for 2017-2020 Honda Clarity - (R) 40/60 Slit Back, Solid Bottom w/built-in side hdrst, rmv center hdrst, w/built in Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.