Shop COVERKING

Seat Covers in Ballistic for 20172021 Cadillac XT5, CSCATC04CD9654

  • Mfr # CSCATC04CD9654

  • Zoro # G5691783


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2021 Cadillac XT5
Family Code
CD9654
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04CD9654
Zoro #
G5691783
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2021 Cadillac XT5
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
CD9654

Description

Seat Covers in Ballistic for 2017-2021 Cadillac XT5 - (F), 50/50, w/adjust non-remov hdrst, w/o thigh support btm, w/pwr dr & pas st, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.