This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19781986 GMC Jimmy, CSC1L3GM7279 CSC1L3GM7279

Seat Covers in Gen Leather for 19781986 GMC Jimmy, CSC1L3GM7279 (Discontinued)

  • Mfr # CSC1L3GM7279
  • Zoro # G4907390
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3GM7279
Zoro #
G4907390
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Gray
For Use With
For 1978 To 1986 GMC Jimmy
Family Code
GM7279

Description

Seat Covers in Gen. Leather for 1978-1986 GMC Jimmy - (F), 50/50 highback bucket, REQUIRES PROFESSIONAL INSTALLATION, NOT FOR S-15 JIMMY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.