This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19851992 Pontiac, CSC1L5PN7007 CSC1L5PN7007

Seat Covers in Gen Leather for 19851992 Pontiac, CSC1L5PN7007 (Discontinued)

  • Mfr # CSC1L5PN7007
  • Zoro # G5100268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5PN7007
Zoro #
G5100268
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Rear
For Use With
For 1985 To 1992 Pontiac Firebird Trans Am
Family Code
PN7007

Description

Seat Covers in Gen. Leather for 1985-1992 Pontiac Firebird Trans Am - (R), 50/50 Split Bottom, Solid Backrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.